Vitoject® 890 is made of Viton, highly resistant to chemicals, and indispensable when handling many aggressive chemicals.
- Wide fit allows liner gloves to be worn (heat protection)
- Can be combined with chemical protective suits
- Excellent low degradation
- Good resistance against polycyclic aromatic hydrocarbons (petrochemicals)
- Very high impermeability to gas
- Solvent-free thanks to environmentally friendly injection moulded process
- Very good wear comfort
- Excellent temperature resistance
- High ozone and UV resistance of the material
- Chemical industry
- Laboratories
- Manufacture of chemicals
- Printers
- Metal and plastics processing
- Recycling and disposal work
- Fire brigades
- Cleaning and maintenance work
- Staining work
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!