This breaking hammer is capable of delivering up to 26 blow Joules of impact energy. The tool's anti-vibration technology allows a user to work for extended periods of time without dangerous overexposure. With a BPM of 1400 - 1950 BPM, the breaking hammer delivers maximum productivity across a wide range of applications, with a 12-position Variolock for selecting the best chisel angle. Accompanied by a 6m cable, this tool can be used over a working area of 110m², and features a brush window for easy maintenance. Ideal for trade professionals.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!