Welcome to Würth UK For trade customers only
Circlip pliers
Circlip pliers - 1
Circlip pliers - 2

For detailed information, other images and documents, please select individual articles from the following table.

Circlip pliers

Especially for removing and inserting wheel bearing circlips on cars and vans
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
Easy to use


  • Robust pliers with the perfect tip dimensions for stuck and rusted circlips

  • Easy access and precise working with the 45° angled tips

  • Covers all diameters of circlips used in wheel bearings


Scope of delivery


  • 1x wheel bearing circlip pliers type 1, length: 245 mm, ∅ tips 2.3 mm

  • 1x wheel bearing circlip pliers type 2, length: 315 mm, ∅ tips 3.2 mm