Welcome to Würth UK For trade customers only
Circlip Pliers Set FAITHFUL, 5 Pieces

For detailed information, other images and documents, please select individual articles from the following table.

Circlip Pliers Set FAITHFUL, 5 Pieces

A combination of internal and external 5 piece Circlip Plier Set based on a circlip plier and 4 interchangeable heads with an effective range from 10 mm up to 50 mm
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
The set comprises 1.5mm diameter 90° , 45° angled , 1 mm and 1.5 mm straight tips.


The jaws can be easily arranged to accommodate either external or internal circlips in various combinations, thereby effectively providing eight different pairs of circlip pliers within this handy kit.