Workshop cleaner

For detailed information, other images and documents, please select individual articles from the following table.

Workshop cleaner

Powerful, environmentally friendly cleaner in the neutral pH range with extremely high dirt removal power for floors, machinery and plants.

  • Contents: 5 l
  • Chemical basis: Fatty alcohols
  • Smell/fragrance: Fruity
  • Colour: Green
  • pH-neutral: Yes
  • pH value: 8.5
  • Conditions for pH value: at 20°C
  • Density: 1.035 g/cm³
  • Shelf life from production: 24 Month
  • AOX-free: Yes
  • Silicone-free: Yes
  • Bio-degradable: Yes
  • Container: Canister
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
Art.-no. Contents Chemical basis Smell/fragrance Colour Quantity PU
price/PU
0893124
5 l Fatty alcohols Fruity Green
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
  • Oily/greasy dirt is not emulsified, but is penetrated and separated

  • Especially gentle on the skin

  • AOX and silicone-free

  • Can be used on all standard surfaces


Environmentally friendly


  • Biodegradable > 95%

  • Contains no organic solvents

  • No phosphate or phosphate compounds

  • Heavy metals do not move in bodies of water

  • Fast-separating in wastewater in accordance with German Ecological Standard Test B 5105