For detailed information, other images and documents, please select individual articles from the following table.
Cleaning paper
Ideal for mopping up liquids, removing moist waste or cleaning tools and machine parts of oils and greases
Register now and access more than 15,000 products


Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Highly absorbent
- Low lint
- High absorption capacity and tear-resistant
- Fits all common dispensers.
- After removal of the inner tube with spiral perforation, it is also suitable for dispenser boxes with centre-feed dispensers
Our products with the EU Ecolabel seal are resource-conserving and environmentally friendly. The EU Ecolabel seal certifies the use of sustainable cultivation resources and defines clear requirements for environmentally friendly processes throughout the entire production stage.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
The cleaning paper is suitable for cleaning surfaces in a range of sectors (vehicles, metalworking, kitchen construction). Soiling such as oil and grease can be removed with the cleaning paper. Due to the high strength of the cloth, surfaces can also be cleaned of coarse materials such as chips and edges.
Clean the surfaces with cleaning paper. It is possible to increase the cleaning effect of the cloth by using Würth cleaning agents.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!