Welcome to Würth UK For trade customers only
Collated nails and gas cartridge NG CSM-1
Collated nails and gas cartridge NG CSM-1 - 1
Collated nails and gas cartridge NG CSM-1 - 2
Collated nails and gas cartridge NG CSM-1 - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Collated nails and gas cartridge NG CSM-1

High-quality universal nail ∅ 2.6 mm compatible with DIGA® CSM-1

See product details

Available in 2 versions
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
iBMB MPA TU Braunschweig


Expert report on the fire behaviour of light dividers made from plasterboard in accordance with DIN 4102-4



VHT Versuchsanstalt für Holz- und Trockenbau (testing facility for wood and dry walling)


Z-571-11/PF direct or sliding connection according to DIN 18183-1 for non-load bearing internal dividers according to DIN 4103-1

All nails are suitable for secondary attachments (without technical approval). The maximum tensile forces of individual attachments are at the discretion of the user and must be determined with test attachments or tightening tests.