For detailed information, other images and documents, please select individual articles from the following table.
Metric combination wrench 21 pieces with POWERDRIV® drive
ZEBRA® professional-quality tool with offset
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Practical assortment of 21 metric, offset combination wrenches
- Ideal basic equipment for the workshop
Robust wrench with box and open ends
- The extremely strong open end with 15° offset loosens even seized screws
- The box end with 10° offset can be used to tighten the most common screw types in recessed positions
- The bi-hex POWERDRIV drive ensures gentle, fast working
- To change the direction of rotation, simply turn the wrench around
Standard-compliant design
- The tool complies with the DIN 3113 B/ISO 3318/7738 standard for screwdriving tools
Extremely high quality for a long service life
- With proven chrome-vanadium steel
- The surfaces are chrome plated and the heads and box end are polished
- The surface provides lasting resistance against rust and ensures a service life far longer than average
- The durability of the combination wrench reduces costs for replacement and storage
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!