PROFESSIONAL COMBINATION WRENCHES
Professionals looking for combination wrenches can finds a wide selection on our online store. We offer high-quality professional combination wrenches suitable for all uses. With our combination wrench sets it is possible to have various sizes of wrench available, for a wider and more varied use.
SET OF COMBINED WRENCHES
The combination wrench sets are precisely designed to provide a wide assortment of options for various situations. Our assortments of combination wrenches are available starting from sets of 8 pieces up to 27 pieces, a real convenience for those who love to always have the right tool available for every situation.
COMBINATION WRENCHES: PIECES UP TO A MAXIMUM OF 27
We offer assortments of professional combination wrenches from 12 to 21 pieces. We offer combination wrenches in different sizes, from 6 to 32 inches, to get up to the widest, 46 inches. Individual professionals can choose the assortment that best suits their specific needs. Our combined wrenches are all of high quality, chrome-vanadium steel, sturdy and durable.
COMBINATION WRENCH SETS: FEATURES
Our combination wrench assortments all feature steel wrenches with chrome-plated and polished heads. On the opposite side of the wrench there is a closed polygonal ring, in the assortment of short-running combined wrenches the head with ring and mouth are inclined by 15°. This set of short combined wrenches is also available in different types, with more or fewer wrenches depending on the needs of the individual buyer.
In our set of wrenches combined with a depressed centre of 21 pieces the ring has an inclination of 10°, while the open mouth is inclined by 15°. These small variations make the different assortments of combined wrenches very different from each other.