For detailed information, other images and documents, please select individual articles from the following table.
Metric combination wrench with POWERDRIV®
Extra-long shape, ZEBRA® professional-quality tool
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Extra-long wrench with box ratchet and open ends
- The extremely strong open end with 15° offset loosens even jammed screws
- The box end with 15° offset enables tightening of the most common screw types in recessed positions
- The bi-hex POWERDRIV ensures gentle, fast working
- To change the direction of rotation, the wrench is simply turned over
- The versatile usability reduces costs of replacement and storage
Standard-compliant design
- The tool meets the DIN 3113 A/ISO 3318/7738 standard for screwdriving tools
Very high quality for a long service life
- With proven chromium-vanadium steel
- The surfaces are chrome plated, heads and box end are polished
- The surface provides lasting resistance against rust and ensures a far longer than average service life
- The long-term usability of the combination wrench reduces costs of replacement and storage
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!