Welcome to Würth UK For trade customers only
Metric combination wrench with POWERDRIV®
Metric combination wrench with POWERDRIV<SUP>®</SUP> - 1
Metric combination wrench with POWERDRIV<SUP>®</SUP> - 2
Metric combination wrench with POWERDRIV<SUP>®</SUP> - 3
Metric combination wrench with POWERDRIV<SUP>®</SUP> - 4

For detailed information, other images and documents, please select individual articles from the following table.

Metric combination wrench with POWERDRIV®

ZEBRA® professional-quality tool

See product details

Available in 5 versions
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
Robust wrench with box ratchet and open ends


  • The extremely strong open end with 15° offset loosens even jammed screws

  • The ratchet on the box end with 10° offset enables tightening of the most common screw types in recessed positions

  • The bi-hex POWERDRIV ensures gentle, fast working. To change the direction of rotation, the wrench is simply turned over

  • The versatile usability reduces costs of replacement and storage


Standard-compliant design


  • The tool complies with the DIN 3113 B/ISO 3318 standard for screwdriving tools


Very high quality for a long service life


  • With proven chromium-vanadium steel

  • The surfaces are chrome plated, heads and box end are polished

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The long-term usability of the combination wrench reduces costs of replacement and storage