The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Bonded anchor glass capsule W-VPZ
Pre-assembled mortar cartridge for compound anchor W-VPZ (cracked and uncracked concrete). Can be used even in extremely low and high temperatures
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- 2C glass capsule with vinyl ester resin (styrene-free) and hardener
- Can be used all year round, even in frost and heat (temperature in concrete: -20 °C to +40 °C)
- Quick and economical installation due to the pre-portioned mortar quantities
- Rapid curing means hardly any waiting time until load capacity
- Drill hole cleaning does not require compressed air
- Allows interruption to work after inserting the mortar capsule into the drill hole, as the chemical reaction only begins after the anchor rod has been inserted
- Hardened composite mortar seals the drill hole against water
- If a drill hole is created with a dust extraction drill bit, subsequent drilling hole cleaning can be omitted (dust load is minimised)
- No plastic waste
- Minimum shelf life 36 months
- European Technical Assessment ETA-21/0168: Fixing point + cracked and non-cracked concrete (anchor rod W-VD-A)
- Leak test under the influence of water pressure up to 7 bar
- Fire resistance: NRk,fi(30), NRk,fi(60), NRk,fi(90), NRk,fi(120)
Create the drill hole
Make the drill hole with the Würth hollow drill bit. Hole cleaning can be dispensed with
Clean the drill hole: 2x blow-out/2x brush-out/2x blow-out
Place the capsule in the bore hole
Set anchor rod W-VD-A turning/with impact
Observe the curing time. Do not move or load the anchor rod until it is completely cured
Remove extruded mortar
Install attachment and apply torque Tinst
| Minimum curing times | |
| Concrete temperature Minimum curing time | Minimum curing time |
| -20°C to -16°C | 17 hours |
| -15°C to -11°C | 7 hours |
| -10°C to -6°C | 4 hours |
| -5°C to -1°C | 3 hours |
| 0°C to +4°C | 50 min |
| +5°C to +9°C | 25 min |
| +10°C to +19°C | 15 min |
| +20°C to +29°C | 6 min |
| +30°C to +40°C | 6 min |
| Cartridge temperature | -15°C to +40°C |
- European Technical Assessment ETA-21/0168: Fixing point + cracked and non-cracked concrete (anchor rod W-VD-A)
- Leak test under the influence of water pressure up to 7 bar
- Fire resistance: NRk,fi(30), NRk,fi(60), NRk,fi(90), NRk,fi(120)
- Anchoring with European Technical Assessment in cracked and uncracked concrete
- The anchor may be used for anchorages with static loads (e.g. tare weight, fittings, stored materials) or quasi-static activity
- Suitable for fastening metal structures, metal profiles, brackets, base plates, supports, wooden structures, railings, stairs etc.
The anchor rod is set in a rotating stroke, the two mortar components are mixed by the rotation movement
- Blow out the drill hole completely at least twice from the bottom of the drill hole using a blow-out pump or compressed air
- Brush out the drill hole twice with the WIT-RMB cleaning brush
- Blow out the drill hole completely at least twice from the bottom of the drill hole using a blow-out pump or compressed air
- The drill hole can be produced with a suction drill, which means that additional drilling hole cleaning can be omitted
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!