For detailed information, other images and documents, please select individual articles from the following table.
Bonded anchor mortar cartridge W-VD
For W-VD bonded anchor capsule systems (uncracked concrete)
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Individual fastening of non-cracked concrete:
- W-VD-A anchor rod (with approval) or W-VD-IG female thread anchor (with approval)
- Compound anchor, cartridge system (pre-mixed mortar quantities in a glass cartridge)
- Anchor rod is placed while rotating and pushing (rotational movement mixes the two mortar components)
- The hardened composite mortar seals the drill hole as far as possible
- Attachment with low expansion pressure allows small axial and edge clearances
- Anchoring occurs due to combination of mortar, anchor rods and anchoring base. Galvanised steel anchor rod in sizes M8, M10, M12, M16, M20 and M24
- European Technical Approval ETA-06/0074: Individual fixing point + uncracked concrete (anchor rod W-VD-A)
- Zinc-plated steel: European Technical Approval ETA-06/0074
- Fire resistance: F30, F60, F90, F120: Exposure to fire on one side according to DIN EN 1363-1:1999-10
Clean the drill hole: 1x blow out, 1x brush out, 1x blow out, 1x brush out
Insert anchor rod using hammer drill or impact drill in rotation + impact mode.
Drill hole
1x blow-out
1 pc.
1x blow-out
1 pc.
Resin must flow like honey when cartridge is warm to the touch
Push in cartridge
Set threaded rod rotating/impacting
Visual check of mortar filling quantity
Observe the hardening time
Mount component, apply torque
Drill hole
1x blow-out
1 pc.
1x blow-out
1 pc.
Resin must flow like honey when cartridge is warm to the touch
Push in cartridge
Mount setting tool
Set threaded rod rotating/impacting
Visual check of mortar filling quantity
Observe the hardening time
Mount component, apply torque
- European Technical Approval ETA-06/0074: Individual fixing point + uncracked concrete (anchor rod W-VD-A)
- Zinc-plated steel: European Technical Approval ETA-06/0074
- Fire resistance: F30, F60, F90, F120: Exposure to fire on one side according to DIN EN 1363-1:1999-10
- Anchorage with European Technical Approval in uncracked concrete (compression zone)
- The anchor may be used for anchorages with predominantly static loads (e.g. own weight, fittings, stored materials) or quasi-static loads
- Installation in dry or wet concrete (normal weight concrete with a concrete compressive strength of min. C20/25 and max. C50/60)
- The temperature in the area surrounding the mortar must not exceed +50°C and, in the short-term, +80°C
- For use in concrete < C20/25 and pressure-resistant natural stone (without approval)
- Suitable for fastening metal structures, metal profiles, brackets, base plates, supports, wooden structures, beams etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!