For detailed information, other images and documents, please select individual articles from the following table.
RELAST bonded screw anchor
Reinforcement system with DIBt National technical approval/general type approval
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Quick and easy installation, immediate load-bearing capacity
- Uninterrupted use of the structure during installation
- Resource-conserving, safe and quick
With the approved RELAST® reinforcement system from Würth, structures can be renovated and reinforced in a cost-efficient manner
- Significant increase in shear resistance and punching shear resistance
- Minimal intervention in the existing structure
- Quick and easy installation while continuing operation
- Huge cost savings compared to new buildings
- No need to create new replacement buildings
DIBt National technical approval (Z-15.1-344, Z-15.1-345, Z-15.1-377, Z-15.1-378)
Post-installed reinforcement of existing structures can be required for a wide variety of reasons. Some of these reasons include:
- Change of use (e.g. from living space to industrial space)
- New, more restrictive standards
- Load increases (e.g. increasing traffic on a bridge)
- Ageing structures
- Error in the design
- Corrosion of the existing reinforcement
- Stress corrosion cracking
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!