Welcome to Würth UK For trade customers only
Concealed hinge TIOMOS click-on 95
Concealed hinge TIOMOS click-on 95 - 1
Concealed hinge TIOMOS click-on 95 - 2
Concealed hinge TIOMOS click-on 95 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Concealed hinge TIOMOS click-on 95

Accommodates door thicknesses of up to 36 mm

See product details

Available in 8 versions
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
  • Pot for screwing on

  • Seamless joints on doors up to 28 mm thick

  • Easy-to-adjust depth using worm screw

  • 3D adjustment with compatible mounting plate


Available in three designs


  • With integrated damping (three damping settings available)

  • Without integrated damping

  • No self-closing function (not spring-loaded)

Specified dimensions not binding. Subject to technical changes!