For detailed information, other images and documents, please select individual articles from the following table.
Max concrete tunnel drill bit
Premium milling crown compatible with reinforcements for all circumstances. Tool holder suitable for SDS-max.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Also resists striking in iron reinforcements
Innovative head geometry
Precise spot drilling and no catching when striking reinforcement bars
- 3 cutting edges centre drill bit
- Solid embedding of the carbide plates
Faster drilling even in reinforced materials
- 3-part outer ring with 6 solidly embedded carbide teeth
- Additional concrete breakers
- Optimised tooth geometry with reinforcement chamfers
Increased drilling speed, improved dust removal and reduced friction
- 3 large-volume drill dust ducts with increased gradient
- Streamlined external diameter
Conical shank
- Improved load transfer
- Smooth drilling
Reinforcing bars may only be drilled through with permission from a structural engineer.
- Very versatile: Concrete, reinforced concrete, masonry, rock etc.
- Possible application examples: Through-hole drilling for cable ducts, for drainage pipes, air conditioning and ventilation systems, installation etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!