Welcome to Würth UK For trade customers only
Concrete screw W-BS-T temporary
Concrete screw W-BS-T temporary - 1
Concrete screw W-BS-T temporary - 2
Concrete screw W-BS-T temporary - 3
Concrete screw W-BS-T temporary - 4
Concrete screw W-BS-T temporary - 5
Concrete screw W-BS-T temporary - 6

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Concrete screw W-BS-T temporary

Reusable concrete screw for temporary mounting of construction site equipment with approval in green concrete. With hexagon head, zinc plated steel

See product details

Available in 5 versions
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
  • Quick and easy installation

  • Immediate load-bearing capacity

  • Very secure installation

  • Low material costs as re-usable

  • No installation torque required
Proof of Performance

DIBt National technical approval for cracked and uncracked concrete Z-21.8-2090 for the temporary attachment of construction site equipment

Notice

The screw and the thread must be checked for visual defects with the test sleeve supplied before every reuse.

Application area

Oblique struts in formwork construction

Oblique struts in formwork construction

Construction site railings

The concrete screw should be checked for wear before every use. The concrete screw may only be re-used when more than three thread turns can be inserted into the sleeve.

Create the drill hole

Clean the drill hole

Place screw

Screw in the screw

DIBt National technical approval for cracked and uncracked concrete Z-21.8-2090 for the temporary attachment of construction site equipment