Welcome to Würth UK For trade customers only
Conductivity / TDS / Temperature Meter Extech EC150

For detailed information, other images and documents, please select individual articles from the following table.

Conductivity / TDS / Temperature Meter Extech EC150

The one tool you need for measurements of temperature, conductivity and TDS, Extech's EC150 is portable, pen-shaped, fully waterproof and provides accurate measurements of all three parameters.
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
Equipped with a high accuracy multiranging sensor, the EC150 is capable of measuring either conductivity or TDS with a reading of temperature simultaneously. The meter can measure conductivity from 0 to 1999μS/cm and 0 to 19.99mS/cm, TDS from 0 to 1999ppm and 0 to 19.99ppt and temperature from 32 to 122°F (0 to 50°C).



To calculate TDS values it is possible to adjust the conductivity of the TDS ratio factor from 0.4 to 1.0, conveniently calculating the TDS value. Measurements are relayed through a large-size 2000 count LCD screen.



This meter also comes with a data hold function, low battery indication, adjustable automatic temperature compensation and is fully waterproof with IP65 rating.



What's Included:
  • Extech EC150 Conductivity/TDS/Temperature Meter

  • Protective Sensor Cap

  • 4 x LR44 Button Batteries