For detailed information, other images and documents, please select individual articles from the following table.
Conical countersink EU VHM 90° TWINDUR DIN 335 C assortment 6 pieces
Consisting of diameters 6.3-20.5 mm. A Jack of all trades with extremely uneven pitch (EU) and TWINDUR coating for perfect cuts and maximum performance. Available in ORSY® system cassette.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Extremely uneven pitch
- Maximum surface quality: exact, round, chatter-free countersinks
- Faster processing thanks to higher cutting speeds
- Greatly reduced tool wear
- Maximum smoothness in all materials
- Much less feed force required
Solid carbide
- Specially designed for use in CNC machines for reliable and standardised manufacture
- Long service life and a high cutting speed
For universal use
Processing of almost all materials possible thanks to special tip geometry and solid carbide cutting material.
High cutting performance
due to special multi-layer coating
Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!