For detailed information, other images and documents, please select individual articles from the following table.
TiN 90° countersink DIN 335C
Significantly improved performance when processing conventional steels and cast iron compared to blue ring.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Up to 30 % faster cutting speeds and 2-4x longer service life compared to blue ring
TiN coating
Burr- and chatter-free countersinking and deburring
Precision conical countersink with three cutting edges, precision-ground
Optimised flute geometry
Excellent chip formation and removal
Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!