For detailed information, other images and documents, please select individual articles from the following table.
PRIPRESS® Connecting bend L
The new PRIPRESS® radial press system is characterised by particularly simple and fast installation
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- For connecting radiators from the floor with PRIPRESS® composite pipe 16 mm
- Suitable for compressed-air systems up to 15 bar
Heating installation for valve radiators in conjunction with soft-sealing screwed connection and straight type radiator valve.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!