Welcome to Würth UK For trade customers only
SL 15 furniture connector
SL 15 furniture connector - 1
SL 15 furniture connector - 2
SL 15 furniture connector - 3
SL 15 furniture connector - 4
SL 15 furniture connector - 5

For detailed information, other images and documents, please select individual articles from the following table.

SL 15 furniture connector

High-quality connector from the S series. Can be replaced with all 15 mm eccentric connectors via identical bore. The strongman of connectors.

See product details

Available in 2 versions
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
  • Complete system made of steel, with zinc-plated surface

  • Housing ∅ 15 mm, bolts ∅ 10 mm

  • Can be tightened with AF 5 hex key

  • Simple and easy to install; option for overhead installation too

  • Long tightening distance of 4.5 mm

  • Tolerates tolerances

  • Vibration-resistant

Dimensions subject to change. Subject to technical changes.