For detailed information, other images and documents, please select individual articles from the following table.
EASYLUX 12 V-4 control module
For controlling 12 V LED lights on up to 4 channels with remote control
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- For connection to the EASYLUX LED transformer, directly or with connecting cable
- With four outputs for 12 V LED lights with the WPS-12 push-fit system, whereby each lamp output is a separate channel
- The connected LED lights may be switched on and off and or dimmed using an additional remote control, together or individually on separate channels
- Individually adjustable colour temperature for multicolour LED lights
- Compatible with smart home systems equipped with ZigBee wireless standard
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!