For detailed information, other images and documents, please select individual articles from the following table.
Vacuum filling device for cooling systems with filling gun
The deep vacuum technology prevents air pockets when refilling the cooling system of cars and trucks
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Filling gun with vacuum gauge from 0 to -1 bar
- A 1.5 m hose plus a truck and car cone adapter are included in the scope of delivery
- Due to the unique, universal, multi-purpose cone, there is no need for additional adapters
- Small rubber connecting pieces: dia. 18-22 mm, dia. 26-34 mm, dia. 36-46 mm
- Large rubber connecting pieces: dia. 23-28 mm, dia. 32-42 mm, dia. 44-52 mm
- Delivery does not include the connection nipple
- Ideal for refilling cooling systems in cars and trucks
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!