For detailed information, other images and documents, please select individual articles from the following table.
WLH S cordless LED hand-held lamp without spare rechargeable battery for art. no. 0827940410
Robust and versatile LED hand-held lamp for a wide range of applications thanks to the high IP66 degree of protection
Register now and access more than 15,000 products

Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Saves money thanks to replaceable batteries
- Faulty batteries can be easily removed and replaced
- State-of-the-art lithium-ion battery technology
- Spare batteries can be ordered individually
Powerful magnetic mounting system
- Two powerful magnets on both the back and the base of the lamp
- Easy to mount on metallic surfaces
- Keeps hands free for other tasks
Practical features
- 1x torch function 50 lumens (approx. 6 h), 2x main light 70 % = 90 lumens (approx. 4 h), 3x main light 100 % = 130 lumens (approx. 3 h)
- With practical clip
Number of LEDs
- 1x 2 W COB LED (main light)
- 1x 1 W SMD LED (torch function)
- 1 each of green/orange/red LED (remaining charge/state-of-charge indicator)
The rechargeable battery, charging station, power supply and charging cable are not included in the scope of delivery
- For indoor and outdoor use
- Applications in confined spaces
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!