For detailed information, other images and documents, please select individual articles from the following table.
Cordless LED head lamp SPACELIGHT
Sensor function - the light can be contactlessly switched on or off by moving your hand in front of the side sensor
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Main light (COB LED): lights up a wide area, side light: spotlight
- 4-level lighting: Main light 100 % and 40 %, side light 100 % and 40 %
- Strobe function (main light and side light)
Do not wear with construction helmets!
For indoor and outdoor use. For short range to medium-range applications.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!