For detailed information, other images and documents, please select individual articles from the following table.
EXH6R Z0/21 cordless LED head lamp
Meets ATEX requirements (2014/34/EU) Zone 0/21. Separate flood and spotlight, can operate individually or together (250 lumens).
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Two separate LEDs for focused high beam or homogeneous, glare-free working light at close range
- Four light functions: Mid-power spotlight, low-power floodlight, low-power spotlight, power spot and floodlight
- Charge status/battery level indicator (4 x LED)
- Low battery warning - light signal (2 x flashes) warns when power is low (< 25 %)
- 135° swivelling lamp head for individual adjustment of the light cone
- Generously sized switch can be operated with work gloves
- Removable overhead strap
- Charging cradle (can be installed in workshop or vehicle)
- Integrated, replaceable battery
The charging cradle must not be installed in an explosion-hazardous area. The light must not be charged in an explosion-hazardous area.
- EX I M1 Ex ia I Ma (certified for use in mines)
- EX II 1G Ex ia IIC T4 Ga
- EX II 2D Ex ib IIIC T135 °C Db
- For explosion-hazardous work areas
- For close-range, medium-range and long-range applications
- For indoor and outdoor use
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!