For detailed information, other images and documents, please select individual articles from the following table.
WLA 18.0 Compact cordless LED work lamp With one high-performance LED array
For Würth 18 V, 4.0 Ah/5.0 Ah power tool batteries.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- 1 x 10 W high-performance LED array
- Robust aluminium housing as well as break-proof protective glass
- To avoid deep discharging the battery, remove the drained battery from the light or move the rotary switch (potentiometer) to the "off" position.
- Not suitable for the M-CUBE system!
- Scope of delivery: Without rechargeable battery or charger
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!