The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
AWS 18-115 E POWER+ M-CUBE cordless angle grinder
Compact, powerful, brushless cordless angle grinder for medium- to heavy-duty roughing and cutting work
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Continuous motor monitoring switches the motor off immediately in the event of blockage, overloading or overheating
- The 3-stage speed regulation (speed regulation from 3,500 to 8,600 rpm; adjustable in 100 rpm steps using W-CONNECT function via ORSYonline) allows optimum speed adaptation to suit the material being machined
- Cover grilles on the ventilation slots provide additional protection against chips
- Efficient, low-maintenance and brushless EC motor with long service life
- Safe working is ensured, as the electronic motor protection function switches the motor off prematurely in the event of a blockage or fall
- The tool-free quick-action clamping nut system and protective cover ensure quick and easy adjustment to various applications
- Compact, ergonomic design with additional anti-vibration handle for great comfort and fatigue-free working
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!