For detailed information, other images and documents, please select individual articles from the following table.
Cordless drill driver BS 12-A
Extremely compact, powerful 12 V lithium-ion drill driver. Ideal for all light-duty drilling and screwing applications
Register now and access more than 15,000 products


Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Fatigue-free working due to lightweight and compact design
- Continuous monitoring of the battery capacity via the charge level indicator on the battery pack
- Suitable for both screwing and drilling due to the two-speed gearbox and drill chuck
- Overload protection prevents damage to the motor and battery pack
- Integrated LED lights for direct illumination of the working area
- Compatible with all 10.8 V and 12 V battery system products
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!