For detailed information, other images and documents, please select individual articles from the following table.
Kitchen System 2 Tray Pull Out System Titane
Available in right and left hand
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
The Lake Titane corner system is available in a right-hand and left-hand version. It must be installed in a low module that has a minimum width of 900mm and a door of 450mm, the minimum interior depth must be 490mm and its interior height it must be between 620 or 780 mm. Each independent tray has a load capacity of 20kg and they are easily adjustable to the desired height. It is equipped with an opening and closing aid system to make them smooth. Its assembly can be carried out with a 90 ° hinge or straight hinge and the packaging includes one unit.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!