Welcome to Würth UK For trade customers only
Kitchen Systems Lake Corner Pull Out

For detailed information, other images and documents, please select individual articles from the following table.

Kitchen Systems Lake Corner Pull Out

Available in right and left hand

See product details

Available in 2 versions
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
Corner unit designed as a storage solution in kitchen corner unit furniture that is rectangular shaped. It is comprised of two racks that slide gently for both opening and closing, thus obtaining maximum use of space at the best price and with the best quality.



  • Available in right-handed and left-handed version.

  • For low module with a minimum width of 900mm and 450mm door and minimum interior depth of 490mm.

  • Interior height of the module between 620mm and 780mm.

  • Load capacity: 20Kg per tray. Separate trays.

  • Trays with white melamine finish, trimmed with pvc profile with chrome finish and chrome steel railing.

  • Easily adjustable height. Soft movement with system of aid in opening and closing.

  • Assembly is recommended to be done with 90º arm hinge and full overlay hinge