Welcome to Würth UK For trade customers only
Kitchen Systems 3/4 Shelvo Tray Set
Kitchen Systems 3/4 Shelvo Tray Set
´
Kitchen Systems 3/4 Shelvo Tray Set - 1

For detailed information, other images and documents, please select individual articles from the following table.

Kitchen Systems 3/4 Shelvo Tray Set

Max load 20kgs per tray

See product details

Available in 4 versions
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
Three-quarter rotating trays designed to take advantage of space in L-shaped corner kitchen furniture. They are easy to install and adaptable to different module heights. They are available for measures of 800 mm and 900 mm modules and in white and gray finishes . The system consists of 2 trays and mounting accessories made of recyclable plastic, antistatic, high resistance to impacts and ultraviolet rays and a central bar of aluminum matte anodized finish. They have a load capacity of 20kg per tray .



Product features


  • Three-quarter rotating racks designed to corner units.

  • System consisting of 2 trays and an aluminum bar for installation in 800mm & 900mm units.

  • Easy to assemble and height adjustable between 650mm and 710 mm.

  • Trays diameter of 710mm & 810mm.

  • Maximum load 20kg per tray.

  • Possibility to install the upper carousel tray in 2 height positions and with bump stop.

  • Trays made from polyethylene in white colour, recyclable, anti-static and resistance to impact and UV rays.

  • Central bar produced from anodised matt aluminium.