For detailed information, other images and documents, please select individual articles from the following table.
Insulating corrugated pipe PA6, slotted
Provides excellent cable protection and flexibility, is self-extinguishing and resists extreme temperatures. Robust permanent solution for demanding environments.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Quick installation
- Slotted design allows retrofitting without removing existing cables
High temperature resistance
- Temperature range -40 °C to +120 °C
- Ideal for mechanical engineering
UV-resistant and high mechanical protection
- Perfect for harsh industrial environments
- High resistance to animal bites
Chemical resistance
- Resistant to oils, greases and fuels
- Secure cable management, even in oily production areas
Halogen-free and flame-retardant (UL94)
- Increased safety in the event of a fire
Flexible yet robust
- Secure hold even in case of vibrations
Good resistance to alcohols, fats, mineral oils and fuels.
Not resistant to concentrated, strongly oxidising acids.
Suitable for e.g.:
- Automotive industry
- Automotive accessories
- Mechanical/equipment engineering
- Robotics/specialist applications
- Switch cabinet construction
- Electrical
- Sanitary
- Wind turbines/energy plants
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!