Coupling sleeve Type SKD
Coupling sleeve Type SKD - 1
Coupling sleeve Type SKD - 2

For detailed information, other images and documents, please select individual articles from the following table.

Coupling sleeve Type SKD

With hexagon socket and collar

  • Material: Steel
  • Surface: Plain
  • RoHS-compliant: Yes
  • Type description: SKD

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Thread type x nominal diameter Outer diameter Length Internal drive Quantity PU
price/PU
037625 12
M5 10 mm 12 mm HS5
250 pcs
037621225
M12 22 mm 25 mm HS12
100 pcs
037626 12
M6 12 mm 12 mm HS6
250 pcs
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
  • Connection can be loosened as many times as necessary

  • Quickly screw into holes using manual, electrical or pneumatic tools

  • Sharp self-tapping male thread
Notice

Please use the corresponding bits (art. pre-no. 0614) as insertion tools.