Welcome to Würth UK For trade customers only
Cover Cap Levelup Mounting Systems

For detailed information, other images and documents, please select individual articles from the following table.

Cover Cap Levelup Mounting Systems
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
An efficient way of fastening shelves to the wall with practical brackets that are visible or hidden. You can also hang your high units in your kitchen or any room in your home with the best hangers offering the best features.

• For kitchen cabinets between 600 and 1000mm in height and 300 to 350 mm depth.
• It has 3 way adjustment: lateral 16mm, height 18mm and depth up to 25mm
• Load capacity 65kg each, according to DIN-68840 certified by LGA. (Equal a load of 260kg per set in a cabinet of 700mm heigh x 350mm depth.
• This new item fixes to the side panel and is independent from the top panel.
• For a fast fixing it features a fixing lever is moved through 1800 , once this is operated the fitting is fixed.