Welcome to Würth UK For trade customers only
Crimp cable lug, push connector Fully insulated polyamide

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Crimp cable lug, push connector Fully insulated polyamide
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
Expanded insulating sleeve


Harmonised conductors with stronger cable core insulation can be used without any problems.



“Easy entry” insertion


Easy, fast and safe insertion of the conductor



High-quality polyamide


Suitable for use in case of changing loads and temperature fluctuations

Notice
  • The user must check the inserted cable (using a pull-out test, if required)

  • Art. no.: 0967416251 and art. no.: 0967416252 without UL certification