The removable corner system is designed to take advantage of space in corner modules. Its load capacity is up to 20kg. It includes soft self-closing and has a three-dimensional door adjustment. It is made of anthracite gray painted steel and wood applications painted with the same color. The module where it is to be installed must have a minimum depth of 505 mm and the interior must have a width of 864 to 964 mm. Installation is simple and its proportions allow a single person to locate and fix it if necessary, it can also be installed quickly. The packaging contains one unit.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!