Welcome to Würth UK For trade customers only
CLL 24P cross line laser
CLL 24P cross line laser - 1
 -  - 2
CLL 24P cross line laser - 3
CLL 24P cross line laser - 4
CLL 24P cross line laser - 5
CLL 24P cross line laser - 6
CLL 24P cross line laser - 7
CLL 24P cross line laser - 8
CLL 24P cross line laser - 9
CLL 24P cross line laser - 10
CLL 24P cross line laser - 11
CLL 24P cross line laser - 12

For detailed information, other images and documents, please select individual articles from the following table.

CLL 24P cross line laser

Self-levelling cross line laser with green laser lines and very good visibility, even in bright light conditions
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
Self-levelling


  • Self-levelling in seconds for rapid alignment

  • Large switch for activating the automatic self-levelling mode

  • Automatic monitoring eliminates levelling errors

  • If the self-levelling range is exceeded, the laser lines start flashing


Simple operation


  • The lines can be switched individually using the button

  • Manual mode can be activated by pressing and holding the power button

  • Integrated battery pack and USB-C port for charging using all common mains plugs

  • Robust housing with protection against damaging quantities of splash water and dust

  • Can also be used over longer distances by locating the laser beams using the universal receiver (available separately)


Wide range of fastening options


  • The holder can be attached to metal surfaces using the integrated magnet

  • In addition, the holder can also be fixed to different surfaces using screws or cable ties

  • It can also be installed on a 1/4 inch tripod


Includes magnetic holder, storage case and USB-C to USB-A cable