Cross-rail connector

For detailed information, other images and documents, please select individual articles from the following table.

Cross-rail connector

For the creation of a two-layer rail installation

  • Length: 40 mm
  • Width: 29 mm
  • Height: 30 mm
  • Internal drive: IH5
  • Length x width x height: 40 x 29 x 30 mm
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
Art.-no. Length Width Height Internal drive Quantity PU
price/PU
0865799930
40 mm 29 mm 30 mm IH5
20 pcs
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
Fully pre-assembled


Connectors can be clipped straight onto the mounting rail without preparatory work

Notice

Required number of cross-rail connectors for each intersection point:


  • Mounting rail, 39 x 37: 1 unit

  • Mounting rail, 47 x 37: 1 unit

  • Mounting rail, 60 x 37: 2 unit

  • Mounting rail, 70 x 40: 2 unit

  • Mounting rail, 120 x 90: 4 unit