Welcome to Würth UK For trade customers only
Wardrobe Systems Aluminium Rail

For detailed information, other images and documents, please select individual articles from the following table.

Wardrobe Systems Aluminium Rail

40kg weight capacity

See product details

Available in 3 versions

Prices for customers after login

Show availability in Würth trade store
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
The steel wardrobe rails is the best option for combining your wardrobe and dressing room designs. In compliance with the ISO standard: 7170:205. the bar supports can support a maximum weight of 40 kgs/metre evenly distributed.



Product features


  • Wardrobe hanger rail.

  • Can be combined with accessories for Keeper or Self wardrobe.

  • Supplied in 2.35 m long rails.

  • Manufactured in aluminium with anodised matt finish.

  • In accordance with ISO standard: 7170:205 standard, the bar can support a maximum weight of 40 kg/metro evenly spread out.