For detailed information, other images and documents, please select individual articles from the following table.
ACDC-100 Digital Clamp Meter Amprobe
Easily clamp around both smaller and larger conductors to test AC/DC current with Beha-Amprobe's large jaw (50mm opening) clamp meter, the ACDC-100!
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
A digital clamp multimeter, the ACDC-100 can test AC and DC current up to 1000A. AC/DC voltage to 600V, resistance to 40MΩ and capacitance to 3000μF. Continuity can also be easily tested with the built-in continuity beeper function and it's also possible to perform in rush current measurements via the MAX capturing function.
This clamp meter includes a number of additional featurtes such as a relative zeroing mode, automatic power off when left unused for a period of time and a data hold function which will temporarily freeze the current value on the screen (ideal for jotting down your measurements).
What's Included:
- Beha-Amprobe ACDC-1000 Clamp Meter
- Carrying Case
- Test Leads
- Batteries (Installed)
- User Manual
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!