For detailed information, other images and documents, please select individual articles from the following table.
Würth Flex 400 current transformer
Digital TRMS ammeter with flexible measurement loop allows measurement at inaccessible conductors. The ideal addition for every electrician.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Current measurement:
AC, starting from just a few mA
Flexible current measurement loop with shielded cable securely attached to housing
Innovative closing system of the measurement loop
For extremely easy handling at hard-to-reach points
MAX HOLD function for the maximum value — memory
e.g. to monitor a plant in idle/continuous operation
- Large LCD display for optimum readability
- 4000 count resolution for high levels of accuracy
- Automatic range selection and power off
Refer to the technical data sheet for a detailed description of the innovative functions and measured values.
For applications in the low-voltage range at small and medium powers, such as maintenance of electrical installations in service or industry.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!