For detailed information, other images and documents, please select individual articles from the following table.
True-RMS Clamp Meter with Temperature & Capacitance Fluke 324
The Fluke 324 True-RMS Clamp Meter is a reliable, solid troubleshooting tool for commercial and residential electricians, featuring True-RMS measurements, a slim design for easy transport and use, and a large display for efficient troubleshooting. With the addition of Temperature and Capacitance, it has everything an HVAC technician could need.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Troubleshoot problems safely and accurately
- CAT III 600 V, CAT IV 300 V safety rating
- Provides True RMS AC voltage and current for accurate measurements on non-linear signals
- Measures AC current up to 400 A
- Measures AC/DC voltage to 600V
- Measures resistance to 4kΩ with continuity detection ≤ 30Ω
- Measures temperature from -10C to 400C
- Measures capacitance to 1000μF
- Backlight and hold function captures a reading on the display
Contents:
- Fluke 324 True-RMS Clamp Meter
- TL75 Test Leads
- Type K Thermocouple
- Two AAA Batteries (Installed)
- Soft Case
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!