For detailed information, other images and documents, please select individual articles from the following table.
W-530 Level F cut-resistant glove
Extremely robust and durable cut-resistant glove with additional reinforcement in the thumb joint area and along the index finger
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Outstanding mechanical resistance in terms of cut and abrasion resistance
- Additional protection and an extended service life due to special reinforcement in the thumb joint area and along the index finger
- Robust nitrile foam coating with a secure grip
- Touchscreen compatible
- Protection against contact heat up to 100 °C
- Work involving high to very high cut protection and mechanical stress requirements
- Handling and machining of sharp-edged workpieces in the glass, metal, automotive and construction industries
- Recycling industry
- Maintenance
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!