Welcome to Würth UK For trade customers only
Kitchen System Cutlery Insert

For detailed information, other images and documents, please select individual articles from the following table.

Kitchen System Cutlery Insert

Can be cut out

See product details

Available in 23 versions
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
Cutlery trays for kitchen universal drawers with a straight design and large capacity for storing cutlery and other kitchen utensils, thus fully maximising space. Because they can be cut out they can be dimensioned for use with drawers mounted on modules standard width between 400 mm and 900 mm , of depth between 450 mm and 500 mm with board of thicknesses between 16 mm and 19 mm depending on the selected model.



Product features


  • It can be cut out to adapt it to depth cabinets between 450mm and 500 mm with a board thickness between 16 mm and 19mm.

  • Minimum width of 400 mm and 418 mm in depth.

  • Made from anthracite grey and grey plastic.