For detailed information, other images and documents, please select individual articles from the following table.
CERALINE LONGLIFE & SPEED cutting disc for steel and stainless steel
Our best cutting disc with an extremely long service life, maximum cutting efficiency and optimum cutting properties
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- High-performance ceramic abrasive grain with optimum binding system
- Only very little contact pressure is required, increasing working comfort
- Exceptionally long service life due to extremely low heat generation
- Low burr formation ensures significantly less rework
- Highly tear-resistant special fabric, together with the product structure, create a very large safety buffer that exceeds all safety requirements of the relevant standards
- Fast, easy operation for significantly less stress during use
- Optimum cutting properties, particularly in very hard and demanding workpieces as well as solid materials
- ZEBRA quality for particularly high demands
- Store in a dry place, at 20 °C room temperature
- Always wear appropriate protective clothing while working
- Always use an appropriate protective cover when performing cutting work
- Only use undamaged discs
- Do not jam/tilt the discs during cutting. Increased risk of breakage!
- Ensure correct contact pressure
- Always clamp cutting discs (straight design) with the metal ring towards the power tool
- For further information, please refer to the package insert
Complies with the most demanding safety requirements of European Standard EN 12413 and the OSA (the Organization for the Safety of Abrasives)
- Particularly suitable for steel and stainless steel
- Equally able to cut thick and thin materials such as pipes, solid materials, flat materials etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!