Cutting disc, Longlife & Speed
Cutting disc, Longlife & Speed - 1
Cutting disc, Longlife & Speed - 2
Cutting disc, Longlife & Speed - 3
Cutting disc, Longlife & Speed - 4
Cutting disc, Longlife & Speed - 5
Cutting disc, Longlife & Speed - 6

For detailed information, other images and documents, please select individual articles from the following table.

Cutting disc, Longlife & Speed

The high-tech cutting disc for extreme demands on cutting capacity and versatility with large safety buffer

  • Versatility (points system): 3 of 4 points
  • Service life (points system): 4 of 4 points
  • Cutting ability (point system): 4 of 4 points
  • Handling/user-friendliness (point system): 4 of 4 points
  • Cut quality (point system): 4 of 4 points
  • Drill hole: 22.23 mm
  • Design: Straight
  • Max. circumferential speed: 80 m/s

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Diameter Thickness Max. rotation speed Versatility (points system) Quantity PU
price/PU
0664631150
115 mm 1 mm 13300 rpm 3 of 4 points
25 pcs
0664631250
125 mm 1 mm 12250 rpm 3 of 4 points
25 pcs
0664632302
230 mm 2 mm 6600 rpm 3 of 4 points
25 pcs
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
Up to 50% more cuts possible


compared with similar products due to its new and unique production process.



Significant clearance cutting and easier cutting due to extremely rough lateral surfaces


Prevents kick-back effect and jammed discs, even in extreme applications.



Hardly any reworking necessary


due to minimal burrs



Considerably less stress on the user


from vibrations, cutting noise and sparks. Up to 30% less cutting dust.



Very large safety buffer


Exceeds the safety requirements specified in the relevant standards due to its highly tear-resistant special fabric and innovative product design.



Free of iron, chlorine and sulphur

Notice
  • Storage: dry, at 20°C ambient temperature

  • Work only with appropriate protective clothing

  • Always use an appropriate protective cover when performing cutting work

  • Only use undamaged discs

  • Do not jam/tilt the discs during cutting — increased risk of breakage!

  • Ensure proper contact pressure

  • Always clamp cutting discs (straight design) with metal ring towards the machine