Welcome to Würth UK For trade customers only
Speed cutting disc For aluminium/non-ferrous metals
Speed cutting disc For aluminium/non-ferrous metals - 1
Speed cutting disc For aluminium/non-ferrous metals - 2
Speed cutting disc For aluminium/non-ferrous metals - 3
Speed cutting disc For aluminium/non-ferrous metals - 4
Speed cutting disc For aluminium/non-ferrous metals - 5
Speed cutting disc For aluminium/non-ferrous metals - 6
Speed cutting disc For aluminium/non-ferrous metals - 7

For detailed information, other images and documents, please select individual articles from the following table.

Speed cutting disc For aluminium/non-ferrous metals

Very good cutting performance with a long service life

See product details

Available in 5 versions
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
  • Very fast cutting times

  • Extremely thin for precise, almost burr- and chatter-free cuts (very clean and cool cutting surfaces)

  • Very easy to use and ensures user- and machine-friendly working

  • Very good breakage resistance
Notice
  • Storage: dry, at 20°C ambient temperature

  • Work only with appropriate protective clothing

  • Always use an appropriate protective cover when performing cutting work

  • Only use undamaged discs

  • Do not jam/tilt the discs during cutting - increased risk of breakage!

  • Ensure proper contact pressure

  • Always clamp cutting discs (straight design) with metal ring towards the power tool

  • For further information, please refer to the package insert

Complies with the most demanding safety requirements of European Standard EN 12413 and the OSA (the Organization for the Safety of Abrasives)