Cutting disc for stainless steel

For detailed information, other images and documents, please select individual articles from the following table.

Cutting disc for stainless steel

The robust cutting disc with high performance values.

  • Drill hole: 22.23 mm
  • Design: Straight
  • Max. circumferential speed: 80 m/s

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Diameter Thickness Max. rotation speed Drill hole Quantity PU
price/PU
0669230111
115 mm 1 mm 13300 rpm 22.23 mm
100 pcs
0669230121
125 mm 1 mm 12250 rpm 22.23 mm
100 pcs
0669230231
230 mm 1.9 mm 6600 rpm 22.23 mm
25 pcs
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
  • Optimum cutting capacity with long service life

  • High break resistance

  • Free of iron, cholrine and sulfur (≤ 0.1%)

  • Meets the maximum safety requirements in accordance with the EN 12413 European standard